Shop All Torch and Torch Kits
Smith Equipment
Cutting Torch, Cuts 24 In, 75 deg, 48 In L
Mfr # SC945
Zoro # G4719653
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC Heavy Duty
- Gas Service Any Fuel gas
- Head Angle 75 Degrees
- Head 75 Degrees
- Tip Series SC Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SC945
- Zoro # G4719653
- UPC # 014495261426
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Length (In.) | 48 |
Length | 48 in |
Hose Fitting Size | B |
Overall Length | 48 in |
Inlet Connection Size | 9/16"-18 |
Details
Item | Hand Cutting Torch |
Series | SC Heavy Duty |
Gas Service | Any Fuel gas |
Head Angle | 75 Degrees |
Head | 75 Degrees |
Tip Series | SC Series |
Cuts Up To | 24 in |
Features | Long-Lasting Graf-Tite(R) Soft-Seat Cutting Tips With In-Tip Gas Mixing for Added Resistance to Flashbacks, Reversible (Top or Bottom) Mount Cutting Lever |
Torch Style | Smith |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Duty Rating | Extra Heavy Duty |
Compatible Cutting Tip Series | SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60 |
Body Material | Brass |
Cutting Torch Series | Gas Axe |
Torch Type | Handheld |
Maximum Cutting Thickness | 24 in |
brand-mfr model | SMITH EQUIPMENT SC945 |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series Gas Axe, Head Angle 75 Degrees , Overall Length 48 in, Maximum Cutting Thickness 24 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Compatible Cutting Tip Series SC12, SC2-2, SC2-4, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Handheld, Body Material Brass, Duty Rating Extra Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Plier-Style Hand Piece, For 5ZHC0, 5ZHC1 (10587)
- POWERWELD Clear Polycarbonate Cover Lens, 4-1/2" x 5-1/4" with CR-39 (PP4CR)
- WELLER 20 Gaugex1-1/2In Plastic Tape Red Needle (KDS20TNP)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- SMITH EQUIPMENT Heavy Duty Cutting Attachment, Cuts 8 In (SC209)
- SMITH EQUIPMENT Torch For 6GJG4 (11-1101C)
- SMITH EQUIPMENT Cutting Torch, Cuts 12 In, 75 deg, 36 In L (SC365)
- SMITH EQUIPMENT Standard DutyTorch Handle, 5-3/4 in. (AW1A)
- SMITH EQUIPMENT Medium Duty Torch Handle, 7 in. L (WH100)
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L (WH200A)
- VICTOR Cutting , Welding Outfit (0384-2580)
- Smith Equipment Torch and Torch Kits