Shop All Regulators
Smith Equipment
Cutting Tip, SC
Mfr # SC46-6
Zoro # G5809991
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Acetylene Flow 22 scfh Propane, 52 scfh Natural Gas
- Fuel Pressure 12 psi preheat
- Series SC Heavy Duty
- Acetylene Pressure 12 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SC46-6
- Zoro # G5809991
- UPC # 014495016507
- Country of Origin United States
- Category Regulators
Dimensions
Tip Size | 6 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC46, Tip Size 6, Tip Design Two Piece, Minimum Cutting Thickness 10 in, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM84)
- XTRWELD E8018-B8 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B8093-10)
- TREGASKISS Front-Loading Liner 0.045-0.062" (415-116-15)
- MOTOR GUARD Compressed Air Filter Sub Micronic Kit (M-100-KIT)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (40-15-300S)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 100 psi, Use With: Inert, Non-Corrosive (202-0000)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene (40-15-300)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, CGA-580, 0 to 150 psi (213-4109)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-540, 0 to 100 psi, Use With: Oxygen (123-2008)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-510 Acetylene/LP, 100 psi Oxygen/15 psi Fuel (HTP2)
- MAXITROL Regulators, 3/4" W/ Limiter 1/2Max4-8" (RV48L-3/4-48)
- Smith Equipment Regulators