Shop All Welding Tips
Smith Equipment
Cutting Tip, 3/4 - 1.25 In Thick
Mfr # SC40-2
Zoro # G3273672
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Size 2
- Tip Series SC40
- Steel Thickness 1 1/4 in
- Series SC Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SC40-2
- Zoro # G3273672
- UPC # 014495016354
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Kerf Width | 0.095 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC40, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 3/4 in, Maximum Cutting Thickness 1 1/4 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 3/32", 25 lb (ED032881)
- MILLER ELECTRIC Medium Back Cap, PK2 (41V35)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #00NX (6290-00NX)
- LA-CO Soldering Flux, Water Soluble, 4 oz. (22104)
- SMITH EQUIPMENT Welding Tip, Size 9 In, Welds 3/16 (MW207)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- SMITH EQUIPMENT Cutting Tip, 1/8 to 3/16 In Thick (MC12-00)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- SMITH EQUIPMENT Cutting Tip, 3/4 to 1 1/4 In Thick (SC12-2)
- SMITH EQUIPMENT Cutting Tip, MC (MC40-0)
- PROFESSIONAL PLASTICS Wegener Tacking Tip, HD Tacking Tip For Tack Weld [Each] (HWELDTIP-HD-WEGENER)
- Smith Equipment Welding Tips