Shop All Welding Tips
Smith Equipment
Cutting Tip, 1/4 to 3/8 In Thick
Mfr # SC12-0
Zoro # G2555996
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 0
- Tip Series SC12
- Steel Thickness 3/8 in
- Series SC Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # SC12-0
- Zoro # G2555996
- UPC # 014495015166
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 0 |
Kerf Width | 0.055 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series SC12, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 1/4 in, Maximum Cutting Thickness 3/8 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gun, 250A, 10 ft. L Cable (1770035)
- PARKER TORCHOLOGY Power Cable, Vinyl, 12.5' (WP18) (40V64)
- TWECO Ground Clamp, Clamp, 300A, 9in.L (92051230)
- XTRWELD Cover Plate Clear 4.5x5.25in. CR-39 (LENS45CR39-CL)
- SMITH EQUIPMENT Little Torch Tip No 3 tip (12-1401-03)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-3)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- SMITH EQUIPMENT Little Torch Tip No 7 tip (12-1401-07)
- SMITH EQUIPMENT Cutting Tip, 1.5 - 2 In Thick (SC12-3)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- Smith Equipment Welding Tips