Shop All Gas Welding Outfits
Smith Equipment
Cutting Attachment, SC Heavy Duty Series, Any Fuel gas
Mfr # SC205
Zoro # G2865195
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SC Heavy Duty
- Cuts Up To 8 in
- Gas Service Any Fuel gas
- Torch Handle WH200
- Head Angle 75 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # SC205
- Zoro # G2865195
- UPC # 014495015883
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Length | 12 1/2 in |
Overall Length | 12 1/2 in |
Details
Item | Cutting Attachment |
Series | SC Heavy Duty |
Cuts Up To | 8 in |
Gas Service | Any Fuel gas |
Torch Handle | WH200 |
Head Angle | 75 Degrees |
Tip Series | SC Series |
For Use With | For Use With 2CZV7 |
Features | For Use With 2CZV7 |
Finish | Nickel Plate |
Duty Rating | Heavy Duty |
Compatible Cutting Tip Series | SC12, SC36, SC40, SC46, SC50, SC56, SC60 |
Torch Style | Smith |
Compatible Torch Handle Manufacturer Part Number | SW1, SW1A, SW1B, WH200, WH200A |
Body Finish | Nickel Plate |
Maximum Cutting Thickness | 8 in |
Weight | 29.28 oz |
Cutting Attachment Series | SC200 |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Body Material | Stainless Steel/Brass |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series SC200, Head Angle 75 Degrees , Overall Length 12 1/2 in, Maximum Cutting Thickness 8 in, Weight 29.28 oz, Torch Style Smith, Compatible Cutting Tip Series SC12, SC36, SC40, SC46, SC50, SC56, SC60, Compatible Torch Handle Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Body Finish Nickel Plate, Body Material Stainless Steel/Brass, Compatible Torch Grainger Part Number 39DM47
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- TECHSPRAY Desoldering Braid, 100 ft., Size 2 (1815-100F)
- INDUCTION INNOVATIONS Mini Ductor Ii (Md-700) W/Coil Kit (Md99-650) (MD-750)
- ASTRO PNEUMATIC HEADBAND GEAR ASSY - PART (AO8075-B15)
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Acetylene, Propane (23-1003P)
- SMITH EQUIPMENT Hobby/Jewelry Caddy Outfit, Little Torch Series, Acetylene (23-1004A)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- SMITH EQUIPMENT Hobby/Jewelry Outfit For Disposable Tanks, Little Torch Series, Propane, Propylene (23-1014)
- SMITH EQUIPMENT Heavy Duty Torch Outfit, HBS-Hard Hat Series, Acetylene (HBS-H300S)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30510)
- UNIWELD Empty Fuel Cylinder, Acetylene, 10 Cu Ft (MC)
- Smith Equipment Gas Welding Outfits