Shop All Gas Welding Outfits
Smith Equipment
Combination Torch Kit, MC Medium Duty Series, Acetylene, Welds Up To 3/8 in
Mfr # 16281
Zoro # G2768053
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MC Medium Duty
- Cuts Up To 6 in
- Welds Up To 3/8 in
- Gas Service Acetylene
- Tip Series MC Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Equipment
- MFR # 16281
- Zoro # G2768053
- UPC # 014495267343
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Length (In.) | 16 |
Description
Combination Torch Kit, Compatible Fuel Type Acetylene, Kit Series MC Medium Duty, Torch Handle Model WH100, Cutting Tip Manufacturer Part Number MC12-0, MC12-1, Cutting Attachment Manufacturer Part Number MC509, Head Angle 90 Degrees , Product Type Combination Torch Kit, Includes Flashback Arrestors, Application Cutting, Duty Rating Medium/Standard Duty, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 2, Number of Regulators 0, Number of Welding Nozzles 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Motor 1/4 HP 115VAC 50/60 Hz (173263)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- MOHAWK Tire Repair Swab, Cotton, 11 In. (000491)
- OATEY 30374 Lead Free Tinning Flux 1.7 Oz (OA385494)
- SMITH EQUIPMENT Gas Welding Outfit, ToughCut Series, Acetylene, Welds Up To 3/8 in (MB55A-300)
- SMITH EQUIPMENT Gas Welding Outfit, ToughCut Series, Propane, Welds Up To 3/8 in (MB54A-510LP)
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Propane (23-1015P)
- SMITH EQUIPMENT Heavy Duty Hand Torch Toolbox Outfit, HBAS-30 Series, Acetylene (HBAS-30300)
- SMITH EQUIPMENT Outfit W/Tanks, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-550)
- SMITH EQUIPMENT Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane (WDW103)
- UNIWELD Tip Set (KA58)
- Smith Equipment Gas Welding Outfits