Shop All Welding Tips
Smith Equipment
Acetylene Heating Tip, 10 In, Acetylene
Mfr # AT605
Zoro # G1897454
original price:
$111.99
5% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 5
- Tip Series AT600
- Series AT Standard Duty
- Oxygen Pressure 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith Equipment
- MFR # AT605
- Zoro # G1897454
- UPC # 014495005891
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Drill Size | 64 |
Description
Acetylene Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series AW1A, Tip Series AT600, Tip Size 5, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 6GJG2, Compatible Torch Manufacturer Part Number AW10A, AW1A, Drill Size 64, Flame Type Multi-Flame, Maximum Fuel Flow Rate 29 scfh, Maximum Oxygen Flow Rate 32 scfh, Minimum Fuel Pressure Rating 10 psi (Acetylene), Minimum Oxygen Flow Rate 32 scfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Helmet, Huntsman, Passive, Black, 951P (14535)
- WELLER WELLER 80W Soldering Iron (WLIR8012A)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Ylw Org (22RN69)
- WELLER Soldering Pencil, ESD Safe (T0052918099N)
- SMITH EQUIPMENT Heating Tip, SC, Tip Size 83,000 BTU (SC83)
- SMITH EQUIPMENT Cutting Tip, 1/8 to 3/16 In Thick (MC12-00)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 273000 BTU (ST815)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-2)
- SMITH EQUIPMENT Heating Tip, SC, Tip Size 289,000 BTU (SC112)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-3)
- UNIWELD Brazing Tip, 5 Flame (MTF-5)
- Smith Equipment Welding Tips