Shop All Printer & Scanner Parts
Smith Corona
Typewriter Ribbon Cassette, PK2
Mfr # 22200
Zoro # G5416848
product price: $13.45
/pk 2, $6.73/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Model K Series, WordSmith 100, 150, 200, 250
- Printer Brand Smith Corona
- Color Black
- For Use With Smith Corona™ K™ Series; WordSmith 100, 150, 200, 250
- Product Type Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith Corona
- MFR # 22200
- Zoro # G5416848
- UPC # 036652222002
- Country of Origin China
- Category Printer & Scanner Parts
Details
Printer Model | K Series, WordSmith 100, 150, 200, 250 |
Item | Ink Ribbon |
Printer Brand | Smith Corona |
Color | Black |
For Use With | Smith Corona™ K™ Series; WordSmith 100, 150, 200, 250 |
Product Type | Ribbon |
Compatibility | Smith Corona Typewriters:Wordsmith 100, Wordsmith 150, Wordsmith 200, Wordsmith 250 |
Device Types | Typewriter |
Printing Type | Singlestrike |
Ribbon Type | Correctable |
Description
Printer Brand Smith Corona, Printer Model K Series, WordSmith 100, 150, 200, 250, Color Black, Ink Ribbon, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN25025)
- BUSINESS SOURCE Storage Box, 12 PK (26758)
- C-LINE PRODUCTS Holder, Open Side, 8.5x11, Clear, PK25 (49911)
- SMITH CORONA Ribbon, Type, Nylon, Scm 4Lra, Black (17657)
- DATAPRODUCTS Ink Ribbon for Oki 393, Nylon, Black (R6041)
- EPSON Epson Black Fabric Ribbon (1M Characters) (ERC-27B)
- BROTHER Belt Unit 50K YLD (BU100CL)
- VIDEOJET 0-100Psi 250Psi Ink Pressure Regulator Other Printer Parts And Accessory (SP355134)
- TESTO Testo IR Printer, IrDA printer (0554 0549)
- EPSON Epson Black Fabric Ribbon (ERC-05B)
- Smith Corona Printers & Scanners