Shop All Y & Basket Strainers
Smith-Cooper
Y-Strainer, 2", 316, Thrd 800
Mfr # 4373002330
Zoro # G1461953
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4373002330
- Zoro # G1461953
- UPC # 092201423849
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Details
Item | Y-Strainer,2",316,Thrd 800 |
Description
Y-Strainer,2 In.,316,Thrd 800
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHESTERFIELD LEATHER 19601CP-263 Wood Enlongated Toilet Seat (CH32754)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25NLH)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29935)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- SMITH-COOPER Y-Strainer, 1", 316, Thrd 800 (4373002300)
- SMITH-COOPER Y-Strainer, 1-1/2", 316, Thrd 800 (4373002320)
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 (4373002280)
- SMITH-COOPER Y-Strainer, 1-1/4", 316, Thrd 800 (4373002310)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- BANJO Y STRAINER BODY, CAP (MLS222IBC)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-80)
- Smith-Cooper Y & Basket Strainers