Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,316/L, 2X8"
Mfr # 4321003390
Zoro # G6799532
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321003390
- Zoro # G6799532
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Item | Welded Nipple |
Description
Welded Nipple,S40,316/L,2X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon Assembly, Shower Trim (1425475-BN)
- KECKLEY 1" Socket Stainless Steel Ball Valve Inline (BVM3SWFSSRGSL-100)
- VIEGA Adapter (90880)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P706)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X2-1/2" (4321001150)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5" (4321001200)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BND01)
- Smith-Cooper Pipes