Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,316/L, 2X5"
Mfr # 4321003360
Zoro # G6799471
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Pipe Size (Fittings) 2"
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321003360
- Zoro # G6799471
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Basic Pipe Fitting Material | Metal |
Description
Welded Nipple,S40,316/L,2X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1/4 In. Ground Joint Malleable Black Iron Union (521-701HN)
- ZORO SELECT Tee, 3/4" Thd, 2000 lb., SCH 80, 304SS (1500200212)
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- AMERICAN STANDARD Recess Bath with Integral Overflow, 60 in L, 30 in W, White, Americast(R) (2390202ICH.020)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4-1/2" (4321001500)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X2" (4321000590)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND11)
- Smith-Cooper Stainless Steel Pipes