Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,316/L, 2X4"
Mfr # 4321003340
Zoro # G6799499
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Pipe Size 2"
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321003340
- Zoro # G6799499
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Welded Nipple,S40,316/L,2X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- BEMIS Rnd Cfwc E2 Sta Plst St Regency Blue, With Cover, Plastic, Round (7B200SLOWT 064)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-12C)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/4X5" (4321000930)
- SMITH-COOPER NIPPLE SS 1/2"" X 2"" (S8344NI004020B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X6" (4321000810)
- SMITH-COOPER Welded Nipple, S40,304/L, 2-1/2X10" (4321001350)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- Smith-Cooper Pipes