Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,316/L, 1-1/2X12"
Mfr # 4321003290
Zoro # G6799447
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316/316L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1-1/2"
- Pipe Fitting Connection Type NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321003290
- Zoro # G6799447
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1-1/2" |
Details
Pipe Fitting Material | 316/316L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Welded Nipple,S40,316/L,1-1/2X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (706119-0602)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-06-04-SS)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9817-005)
- ZORO SELECT 1/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB22)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5" (4321001200)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X2" (4321000590)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/4X12" (4321000980)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (Both Ends) - 1" MNPT - 60" L (ZUSA-PF-1230)
- Smith-Cooper Pipes