Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 4X5-1/2"
Mfr # 4321001520
Zoro # G6798239
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Pipe Size 4"
- Pipe Size (Fittings) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321001520
- Zoro # G6798239
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 4" |
Pipe Size (Fittings) | 4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Item | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Description
Welded Nipple,S40,304/L,4X5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGC8)
- FOUR SEASONS Insulation Ta Insulation Tape, 59010 (59010)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER NIPPLE SS 1/2"" X 2"" (S8344NI004020B)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X6" (4321000240)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNC05)
- Smith-Cooper Pipes