Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/8XCL"
Mfr # 4321000280
Zoro # G6797067
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/8"
- Pipe Fitting Connection Type NPT
- Pipe Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321000280
- Zoro # G6797067
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,3/8XCL In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- AMERICAN STANDARD Diverter Cartridge, Metal/Ceramic (M951479-0070A)
- NIBCO 1" NOM C x 1-1/4" FNPT Copper Adapter (603R 1X11/4)
- OATEY Trap P Condensat Pvc3/4 (867-30PK)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X10" (4321000840)
- SMITH-COOPER NIPPLE SS 1/8""XCLOSE (S8344NI001006B)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X5" (4321000790)
- ZORO SELECT 4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPL10WD)
- Smith-Cooper Pipes