Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/8X5"
Mfr # 4321000360
Zoro # G6797222
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size 3/8"
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000360
- Zoro # G6797222
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,3/8X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Male Flare Low Lead Brass Union (704042-06)
- MOEN Gasket, 113958 (113958)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- SMITH-COOPER Welded Nipple, S40,304/L, 1XCL" (4321000720)
- SMITH-COOPER NIPPLE SS 1/8""X3"" (S8344NI001030B)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X10" (4321001240)
- SMITH-COOPER NIPPLE SS 1/2"" X 2"" (S8344NI004020B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X2-1/2" (4321000740)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH08)
- Smith-Cooper Stainless Steel Pipes