Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/8X3"
Mfr # 4321000320
Zoro # G6797003
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/8"
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000320
- Zoro # G6797003
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Description
Welded Nipple,S40,304/L,3/8X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Stem For Pr Pfistr 3G-3C (9D0018865B)
- ORBIT Faucet Anti-Siphon Valve (67750)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01AKM0075)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X2" (4321000440)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X2-1/2" (4321001150)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X10" (4321000840)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X1-1/2" (4321000430)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T6BND03)
- Smith-Cooper Pipes