Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/8X3-1/2"
Mfr # 4321000330
Zoro # G6797058
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size (Fittings) 3/8"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000330
- Zoro # G6797058
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8" |
Details
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Pipe Fitting Material | 304/304L Stainless Steel |
Description
Welded Nipple,S40,304/L,3/8X3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- USA INDUSTRIALS EPDM Tubing - 1/8" ID x 1/4" OD x 100 ft. Long (ZUSA-HT-388)
- ASCO Mounting Bracket (038713-MB)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X2-1/2" (4321001150)
- SMITH-COOPER Welded Nipple, S40,304/L, 2-1/2X10" (4321001350)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA02)
- Smith-Cooper Pipes