Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/8X2"
Mfr # 4321000300
Zoro # G6797049
product price: $2.15
/ea
Sold in multiples of 7 for $15.05
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 3/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000300
- Zoro # G6797049
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Item | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,3/8X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH10)
- KISSLER Faucet Connector, Stainless Steel, 16" (88-9530)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- HOT BOX Valve Enclosure, Unheated, R8, 39 In. (LF013039028)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4-1/2" (4321001500)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 2" (T4BNH08)
- Smith-Cooper Pipes