Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/8X12"
Mfr # 4321000410
Zoro # G6797347
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size 3/8"
- Basic Pipe Fitting Material Metal
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000410
- Zoro # G6797347
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,3/8X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Weld, Black Forged Steel Reducer Insert, Class 3000 (0362205007)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (1MPC8)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-F)
- LEGEND VALVE 3" x 3" x 3/4" PRESS RED TEE (450-320P)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/8XCL" (4321000280)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- ONLINEMETALS 2.375" OD x 0.156" Wall x 2.063" ID Carbon Steel Round Tube A513-Type 5 DOM (15556)
- Smith-Cooper Pipes