Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/4X6"
Mfr # 4321000670
Zoro # G6797371
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6"
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000670
- Zoro # G6797371
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Fittings Sub-Category | Nipples |
Description
Welded Nipple,S40,304/L,3/4X6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" PRESS MALE ADAPTER (450-757P)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- LEGEND VALVE 1/2" T-572 DIELECTRIC UNION (301-303)
- JOHN GUEST Barbed End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- SMITH-COOPER NIPPLE SS 1/8""X3"" (S8344NI001030B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X1-1/2" (4321000430)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER NIPPLE SS 1/2"" X 2"" (S8344NI004020B)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BNB11)
- Smith-Cooper Stainless Steel Pipes