Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/4X5-1/2"
Mfr # 4321000660
Zoro # G6797450
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000660
- Zoro # G6797450
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,3/4X5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Black, 100 Ft (2VDP1)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- SMITH-COOPER Welded Nipple, S40,304/L, 2-1/2X10" (4321001350)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X6" (4321000240)
- SMITH-COOPER NIPPLE SS 1/8""XCLOSE (S8344NI001006B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/2X5" (4321001060)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- ZORO SELECT 1" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF1)
- Smith-Cooper Stainless Steel Pipes