Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/4X3"
Mfr # 4321000610
Zoro # G6797338
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321000610
- Zoro # G6797338
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Item | Welded Nipple |
Fittings Sub-Category | Nipples |
Description
Welded Nipple,S40,304/L,3/4X3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 1/4" Tube Size, Black (ZUSA-TF-PTC-451)
- LEGEND VALVE 1/2" X 1/4" GALV. HEX BUSHING (352-604)
- EVERFLOW 5/8" Flare x 3/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-5838)
- ANVIL 3/4X2 Xh Blk Steel CW Nipple (0330519000)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X2-1/2" (4321001150)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPE10SL)
- Smith-Cooper Pipes