Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 3/4X2"
Mfr # 4321000590
Zoro # G6797170
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type NPT
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000590
- Zoro # G6797170
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,3/4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1 in Tube Size, Brass, Brass (U142LF)
- LEGEND VALVE 3" T/S-601 HANDLE (900-019)
- ABB 12 PVC EXP Coupling (E945D-CAR)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538806)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X6" (4321000810)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X10" (4321000840)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- Smith-Cooper Pipes