Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 2X4"
Mfr # 4321001180
Zoro # G6797870
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 4"
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321001180
- Zoro # G6797870
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 4" |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Item | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Fittings Sub-Category | Nipples |
Description
Welded Nipple,S40,304/L,2X4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACK1)
- DANCO Faucet Sprayer Wht (10856)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- SLOAN Royal 100 Flush Valve (ROYAL 100)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X2" (4321000440)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5-1/2" (4321000660)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/8X3" (4321000320)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE04)
- Smith-Cooper Stainless Steel Pipes