Shop All Stainless Steel Pipe Fittings
Smith-Cooper
Welded Nipple, S40,304/L, 2X12"
Mfr # 4321001250
Zoro # G3719096
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size 2"
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321001250
- Zoro # G3719096
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,2X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal Kit (1203764)
- KOHLER Riff Tub Spout With Diverter Matte Black (27406-BL)
- MUSTEE Laundry Tub, 34 in H, 20 in W, 24 in L, 3 Faucet Holes, Wall Mount, Polypropylene, White (19W)
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- SMITH-COOPER SW Insert, 3M, 316/L, 3/4X1/2" (4307005622)
- SMITH-COOPER Hex Bushing 3/4"X3/8" Ss (4638101050)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- SMITH-COOPER SW Insert, 3M, 316/L, 1-1/2X1" (4307005650)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1/2" (4321002056)
- ZORO SELECT 2" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020012)
- Smith-Cooper Fittings