Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 2-1/2XCL"
Mfr # 4321001260
Zoro # G6797992
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2"
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size (Fittings) 2-1/2"
- Pipe Fitting Connection Type NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321001260
- Zoro # G6797992
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Material | 304/304L Stainless Steel |
Item | Welded Nipple |
Description
Welded Nipple,S40,304/L,2-1/2XCL In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2.5-1-304)
- STEEL & OBRIEN 2-1/2" Butt Weld Domed Cap - 1" Long 316SS (16W-2.5-5-316)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007MB)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- SMITH-COOPER NIPPLE SS 1/8""X3"" (S8344NI001030B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER Welded Nipple, S40,304/L, 1XCL" (4321000720)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND05)
- Smith-Cooper Pipes