Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1XCL"
Mfr # 4321000720
Zoro # G6797432
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size 1"
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000720
- Zoro # G6797432
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,1XCL In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 316 SS 45 Degree Elbow (604E111N020)
- NIBCO 1-1/2" NOM FTG x SJ Copper Adapter (90127 11/2X11/2)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T (TBH2150ASTV0000)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X2-1/2" (4321000740)
- SMITH-COOPER NIPPLE SS 1/8""X3"" (S8344NI001030B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X1-1/2" (4321000430)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG13)
- Smith-Cooper Pipes