Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1X5"
Mfr # 4321000790
Zoro # G6797548
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 1"
- Pipe Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000790
- Zoro # G6797548
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Description
Welded Nipple,S40,304/L,1X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1)
- ZORO SELECT Tubing, EPDM, 3/8" I.D., 1/2" O.D. (ZUSA-HT-440)
- LENOX RATCHETING TUBING CUTTER BLADE 2-3 (LXHT14124)
- PARKER 3/4" Compression Brass Ferrule (12 TZ-B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- SMITH-COOPER NIPPLE SS 1/2"" X 2"" (S8344NI004020B)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X6" (4321003260)
- SMITH-COOPER Welded Nipple, S40,304/L, 6X6" (4321001590)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4" (4321001490)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA09)
- Smith-Cooper Stainless Steel Pipes