Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1X10"
Mfr # 4321000840
Zoro # G6797563
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size 1"
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000840
- Zoro # G6797563
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1" |
Pipe Size (Fittings) | 1" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,1X10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ5)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/4X12" (4321000980)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5-1/2" (4321000660)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNC15)
- Smith-Cooper Pipes