Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/8XCL"
Mfr # 4321000000
Zoro # G6796750
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length Close Thread
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000000
- Zoro # G6796750
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | Close Thread |
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT |
Fittings Sub-Category | Nipples |
Description
Welded Nipple,S40,304/L,1/8XCL In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- GE Dryer Timer Knob (WE1M964)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PV)
- ZORO SELECT 3/8" MNPT x 1" TBE Brass Close Pipe Nipple PK10 (6AZD7)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- SMITH-COOPER Welded Nipple, S40,304/L, 6X6" (4321001590)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X10" (4321000840)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X6" (4321000240)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND15)
- Smith-Cooper Stainless Steel Pipes