Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/8X8"
Mfr # 4321000110
Zoro # G6796793
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Pipe Length 8"
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 1/8"
- Pipe Fitting Material 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000110
- Zoro # G6796793
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 8" |
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Material | 304/304L Stainless Steel |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Fittings Sub-Category | Nipples |
Description
Welded Nipple,S40,304/L,1/8X8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Wtr Htr Element 240/4500 Screw (02953)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- K-FLEX USA 2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068278)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X1-1/2" (4321000430)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4" (4321001490)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X12" (4321003290)
- ZORO SELECT 1-1/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG4)
- Smith-Cooper Pipes