Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/8X5-1/2"
Mfr # 4321000090
Zoro # G6796890
product price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 1/8"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Material 304/304L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000090
- Zoro # G6796890
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Basic Pipe Fitting Material | Metal |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Basic Pipe Fitting Shape | Nipple |
Item | Welded Nipple |
Pipe Fitting Material | 304/304L Stainless Steel |
Specific Pipe Fitting Shape | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,1/8X5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1" (15458)
- FROST KING 3/4 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P11X)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X6" (4321000240)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X1-1/2" (4321000430)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- SMITH-COOPER NIPPLE 3/4""X1-1/2"" (S8344NI006014B)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- ZORO SELECT 1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND14)
- Smith-Cooper Stainless Steel Pipes