Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/8X4"
Mfr # 4321000060
Zoro # G6796839
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000060
- Zoro # G6796839
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,1/8X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Quick-Acting Tube Cutter, 8 5/16 In L, (3CYR5)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500093588)
- SHARKBITE 0.75 in. 90 deg Brass Elbow, 4PK (244813)
- ZORO SELECT 1/4" NPT Stainless Steel Swing Check Valve (4VMT7)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X2-1/2" (4321000740)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X10" (4321001240)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/8XCL" (4321000280)
- ZORO SELECT 1/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB7)
- Smith-Cooper Stainless Steel Pipes