Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/8X3"
Mfr # 4321000040
Zoro # G6796708
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000040
- Zoro # G6796708
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Description
Welded Nipple,S40,304/L,1/8X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- JOMAR VALVE Emergency Shut Off Valve, 1/2in, Tool Kit (800-103ADD)
- FIELD CONTROLS 46491600 Gma-Pl Gvd Vent (46491600)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X6" (4321000240)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- ZORO SELECT 3" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK2)
- Smith-Cooper Pipes