Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/8X3-1/2"
Mfr # 4321000050
Zoro # G6796732
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321000050
- Zoro # G6796732
- Country of Origin Viet Nam
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Fittings Sub-Category | Nipples |
Description
Welded Nipple,S40,304/L,1/8X3-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- ACORN CONTROLS Combination Toilet, Suicide Resistant (1440-CT-2-BPH-04-M-PH)
- MERIT BRASS 1/2 In. X 3 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2008-300)
- WATERLESS NO-FLUSH URINAL Trap Insert, Polyethylene (3001)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X6" (4321000810)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- SMITH-COOPER NIPPLE 3/4""X1-1/2"" (S8344NI006014B)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X1-1/2" (4321000430)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- Smith-Cooper Stainless Steel Pipes