Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/8X12"
Mfr # 4321000130
Zoro # G6796918
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size (Fittings) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000130
- Zoro # G6796918
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,1/8X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10501)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5-1/2" (4321000660)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X6" (4321000810)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE05)
- Smith-Cooper Pipes