Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/4X6"
Mfr # 4321000240
Zoro # G6796909
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size (Fittings) 1/4"
- Pipe Fitting Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4321000240
- Zoro # G6796909
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Basic Pipe Fitting Material | Metal |
Description
Welded Nipple,S40,304/L,1/4X6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X8" (4321000830)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X2" (4321000440)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5" (4321001200)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNH04)
- Smith-Cooper Stainless Steel Pipes