Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/4X5"
Mfr # 4321000220
Zoro # G6796881
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Welded Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000220
- Zoro # G6796881
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Item | Welded Nipple |
Description
Welded Nipple,S40,304/L,1/4X5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH (325-5L-88-0002)
- DANCO Cold Stem Glacier 3S-11C (9D0004991E)
- ZURN Plug, Polyalloy, PEX, 3/4" Tube, 1/2" Pipe (QXP3XP)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 1/4 In (0500381041)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X2-1/2" (4321001150)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X12" (4321003290)
- ZORO SELECT 2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNI21)
- Smith-Cooper Stainless Steel Pipes