Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/4X2"
Mfr # 4321000160
Zoro # G6796863
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type NPT
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000160
- Zoro # G6796863
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Description
Welded Nipple,S40,304/L,1/4X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- ZURN Plastic Clamp, Single, 2.0 in. Depth (QH6)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X5-1/2" (4321000660)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5" (4321001200)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/2X5" (4321001060)
- SMITH-COOPER Welded Nipple, S40,304/L, 6X6" (4321001590)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND1)
- Smith-Cooper Stainless Steel Pipes