Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/4X12"
Mfr # 4321000270
Zoro # G6797012
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type NPT
- Pipe Size 1/4"
- Pipe Fitting Material 304/304L Stainless Steel
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000270
- Zoro # G6797012
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Pipe Fitting Material | 304/304L Stainless Steel |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Basic Pipe Fitting Shape | Nipple |
Description
Welded Nipple,S40,304/L,1/4X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- KOHLER Composed Towel Arm (73145-BL)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- IN-SINK-ERATOR Garbage Disposer 1Hp (EXCEL-)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/8XCL" (4321000280)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X1-1/2" (4321000430)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- ZORO SELECT 2-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ18)
- Smith-Cooper Stainless Steel Pipes