Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/4X10"
Mfr # 4321000260
Zoro # G6796857
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/4"
- Pipe Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000260
- Zoro # G6796857
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Specific Pipe Fitting Shape | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,1/4X10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- ELDON JAMES Mini Clamp, 13/32 In Min Dia, Black, PK10 (HC-C-10PK)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X8" (4321001230)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4" (4321001490)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- SMITH-COOPER Welded Nipple, S40,304/L, 1XCL" (4321000720)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF05)
- Smith-Cooper Pipes