Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/2XCL"
Mfr # 4321000420
Zoro # G6797213
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Welded Nipple
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000420
- Zoro # G6797213
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Description
Welded Nipple,S40,304/L,1/2XCL In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower (3671EP)
- AQUASYN SIZE 1-1/2IN VALVE DIAPHRAGM VALVE PARTS AND ACCESSORY (909160)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ICE-O-MATIC Inline Water Filter, 3/8 in. Compression (IFI8C)
- SMITH-COOPER NIPPLE SS 1/8""XCLOSE (S8344NI001006B)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X12" (4321003290)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X2-1/2" (4321001150)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/2X5" (4321001060)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- ZORO SELECT 2" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI18)
- Smith-Cooper Stainless Steel Pipes