Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/2X5-1/2"
Mfr # 4321000510
Zoro # G6797329
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1/2"
- Standards ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000510
- Zoro # G6797329
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Welded Nipple |
Item | Welded Nipple |
Description
Welded Nipple,S40,304/L,1/2X5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 1/8" Pipe Size (VS209P-8-2)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 1/2 In (31500035412000)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (24P100)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- SMITH-COOPER NIPPLE SS 1/8""X3"" (S8344NI001030B)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/8XCL" (4321000280)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG21)
- Smith-Cooper Pipes