Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/2X4"
Mfr # 4321000480
Zoro # G6797268
original price:
$6.02
13% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size 1/2"
- Pipe Size (Fittings) 1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000480
- Zoro # G6797268
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,1/2X4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Spout Reach: 9.75" (0047-SA)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X12" (4321000560)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X3" (4321000610)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X10" (4321001240)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4-1/2" (4321001500)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- Smith-Cooper Stainless Steel Pipes