Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/2X2-1/2"
Mfr # 4321000450
Zoro # G6797073
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
- Pipe Fitting Connection Type NPT
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000450
- Zoro # G6797073
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Item | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Description
Welded Nipple,S40,304/L,1/2X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T1001 HANDLE (900-077)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G10-J300-2p-16905)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVRM-25Y)
- ZORO SELECT Concentric Reducer, 16"x12", 125, Flg, Black (4319000480)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X6" (4321000670)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X2-1/2" (4321000740)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X5" (4321000790)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND21)
- Smith-Cooper Stainless Steel Pipes