Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1/2X12"
Mfr # 4321000560
Zoro # G6797310
product price: $10.25
/ea
Sold in multiples of 2 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type NPT
- Basic Pipe Fitting Material Metal
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321000560
- Zoro # G6797310
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | NPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Item | Welded Nipple |
Description
Welded Nipple,S40,304/L,1/2X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.0)
- SOUTHLAND 3/8 In. Ground Joint Malleable Black Iron Union (521-702HN)
- NIBCO 3/4" NOM C Copper Union (U733 3/4)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X6" (4321000810)
- SMITH-COOPER Welded Nipple, S40,316/L, 1-1/2X6" (4321003260)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X10" (4321000840)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/2X5" (4321001060)
- SMITH-COOPER Welded Nipple, S40,304/L, 3/4X8" (4321000690)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 80 - Close Nipple - 2" MNPT (ZUSA-PF-4032)
- Smith-Cooper Stainless Steel Pipes