Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1-1/2X3"
Mfr # 4321001020
Zoro # G6797651
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size 1-1/2"
- Specific Pipe Fitting Shape Welded Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321001020
- Zoro # G6797651
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Welded Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Pipe Fitting Connection Type | NPT |
Description
Welded Nipple,S40,304/L,1-1/2X3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G006)
- LEGEND VALVE 2-1/2" GALV. 90 STREET ELBOW (352-049)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N012)
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- SMITH-COOPER Welded Nipple, S40,304/L, 1XCL" (4321000720)
- SMITH-COOPER Welded Nipple, S40,304/L, 6XCL" (4321001570)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X7" (4321000820)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X4" (4321001180)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND11)
- Smith-Cooper Pipes