Shop All Stainless Steel Pipes
Smith-Cooper
Welded Nipple, S40,304/L, 1-1/2X2-1/2"
Mfr # 4321001010
Zoro # G6797697
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304/304L Stainless Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Welded Nipple
- Pipe Fitting Connection Type NPT
- Pipe Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4321001010
- Zoro # G6797697
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | 304/304L Stainless Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Welded Nipple |
Pipe Fitting Connection Type | NPT |
Item | Welded Nipple |
Standards | ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008 |
Basic Pipe Fitting Material | Metal |
Description
Welded Nipple,S40,304/L,1-1/2X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Grid 16" Equal Double Bowl, Undermount Mount, 0 Hole (516363)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H-LEADFREE)
- KOHLER Memoirs Classic Comfort Height Ski (6424-0)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4" (4321001490)
- SMITH-COOPER Welded Nipple, S40,304/L, 2-1/2X10" (4321001350)
- SMITH-COOPER Welded Nipple, S40,304/L, 1-1/4X5" (4321000930)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X5-1/2" (4321001210)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X2-1/2" (4321000740)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH23)
- Smith-Cooper Pipes