Shop All Galvanized Pipe Fittings
Smith-Cooper
Union, Galvanized, 150lb, 2-1/2"
Mfr # 4316012618
Zoro # G6779899
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316012618
- Zoro # G6779899
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Item | Union,Galvanized,150lb,2-1/2" |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Description
Union,Galvanized,150lb,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Replacement Lever Spigot, Black (00009522)
- KOHLER Lynk Flush Actuator Plate For 2"X 4 (75890-CP)
- BLUEVUE BIG Size Overflow Gasket Kit, Brushed Nickel (BIG-3OFS-BN)
- FLEX-STRUT Pipe Strap, Standard, 1-1/4" (FS-7870-1-1/4 E/G)
- SMITH-COOPER Coupling, Galvanized, 150lb, 6" (4316010428)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 3X1/2" (4316010880)
- SMITH-COOPER Cap, Galvanized, 150lb, 3" (4316010320)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X2" (4316010878)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 4" (4316010768)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 6X4" (4316010924)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- Smith-Cooper Galvanized Pipe Fittings